Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Bore Diameter1-5/16 in
Details
- Bore TypeRound
- Duty TypeLight Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662864713825
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal TypeContact/Lip
- Series200
- UPC_NO662864713825
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)