Motion
P3S232E 2

LINK-BELT
P3S232E 2

Pillow Block Ball Bearing Unit - 2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Light Duty
MI ITEM #05411038
MFR #P3S232E 2
Price$250.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3S232E 2

Pillow Block Ball Bearing Unit - 2 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Light Duty
MI ITEM #05411038
MFR #P3S232E 2

Mfr description
P3S232E PILLOWBLK C252L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    6.9375 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2 in
  • Length Through Bore
    1.8125 in
  • Overall Height
    5.0000 in
  • Overall Length
    8.8750 in
  • Overall Width
    2.3125 in

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864714501
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864714501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)