Motion
PL3S237E 2 5/16

LINK-BELT
PL3S237E 2 5/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-5/16 in Bore, Cast Iron Material, Light Duty
Mi Item #05411051
MFR #PL3S237E 2 5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3S237E 2 5/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-5/16 in Bore, Cast Iron Material, Light Duty
Mi Item #05411051
MFR #PL3S237E 2 5/16

Mfr description
PL3S237E PILLOWBLK CL252-516
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.6875 in
  • Bore Diameter
    2-5/16 in

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864715591
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864715591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)