Motion
PL3S239E 2 7/16 PILLOWBLK BALL BRG

LINK-BELT
PL3S239E 2 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #05411053
MFR #PL3S239E 2 7/16 PILLOWBLK BALL BRG
Your Price$356.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3S239E 2 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #05411053
MFR #PL3S239E 2 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$356.35/each(List $384.05)

Overview

Mfr description
PL3S239E PILLOWBLK CL252-716

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-7/16 in
  • Bolt Center To Center Length
    7.5000 in
  • Base To Bore Centerline
    2.6875 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    5.4063 in
  • Overall Length
    9.6250 in
  • Overall Width
    2.3750 in
  • Length Through Bore
    1.8906 in
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    11840 lbf
  • Max Rpm
    3000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • Housing Type
    Two-Bolt Pillow Block
  • UPC_NO
    662864715607
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    662864715607
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text