Motion
TH3S2E32E 2 TAKEUP BALL BRG

LINK-BELT
TH3S2E32E 2 TAKEUP BALL BRG

Ball Bearing Take-up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6880 in, 17.47 mm Slot
Mi Item #05411083
MFR #TH3S2E32E 2 TAKEUP BALL BRG
Price$330.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3S2E32E 2 TAKEUP BALL BRG

Ball Bearing Take-up Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6880 in, 17.47 mm Slot
Mi Item #05411083
MFR #TH3S2E32E 2 TAKEUP BALL BRG

Mfr description
TH3S2E32E T-U UNIT TC252
  • 2" Mounted Ball Bearing, Intermediate Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.96/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    1.8030 in, 45.79 mm
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.0600 in, 52.29 mm
  • Housing Width
    2 1/16 in
  • Inner Ring Width
    1.8030 in, 45.79 mm
  • Insert Outer Diameter
    2.4750 in, 62.86 mm
  • Length Through Bore
    1.8030 in, 45.79 mm
  • Outside Diameter
    2.4750 in, 62.86 mm
  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    2.6300 in
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    210
  • Slot Spacing  
    3.9688 in
  • Slot Width  
    0.6880 in, 17.47 mm
  • Weight
    4.80 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    35230 N, 7920 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3S2E32E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864724999
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Take-Up Block Wide Slot
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG2E32HL
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23219.7 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662864724999
  • Vibration Frequency Roller Spin
    0.0445 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)