Motion
TH3S239E 2 7/16 TAKEUP BALL BRG

LINK-BELT
TH3S239E 2 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #05411085
MFR #TH3S239E 2 7/16 TAKEUP BALL BRG
Price$413.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3S239E 2 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #05411085
MFR #TH3S239E 2 7/16 TAKEUP BALL BRG

Mfr description
TH3S239E T-U UNIT TC252-716
  • 2 7/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Housing Width
    2 1/2 in
  • Overall Height
    5.8750 in
  • Overall Length
    7.5625 in
  • Size Code
    212
  • Weight
    9.31 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3S239E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864725057
  • Max Rpm
    3000 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11840 lbs
  • Replacement Bearing
    SG239ELPA
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662864725057
  • Vibration Frequency Roller Spin
    0.0430 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)