Motion
JTH6E08
1/8-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
MI ITEM #05411104
MFR #JTH6E08
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
MI ITEM #05411104
MFR #JTH6E08

Mfr description
JTH6E08 HEX KEY T-HANDLE 4 SHK LGTH X
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Hex Size  
    1/8 in
  • Weight
    0.003 lbs

Details

  • Key Shape
    T-Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)