Motion
90238
272 mm Belt Length, 76 mm Belt Width
MI ITEM #05411151
MFR #90238
List Price$33.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
272 mm Belt Length, 76 mm Belt Width
MI ITEM #05411151
MFR #90238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.61/each for your price

Overview

Mfr description
90238 3 X 10-11/16 MED SCOTCH-BR

Specifications

  • Abrasive Type
    Non-Woven
  • Belt Length
    272 mm
  • Belt Width
    3 in
  • Grade
    Medium
  • Product Types
    Expanding Drum Belt
  • Overall Height
    3.0000 in, 76 mm
  • Overall Length
    11.0000 in, 271 mm
  • Overall Width
    3.0000 in, 76 mm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text