Motion
92101
60 Grit, Zirconia Alumina Material, 10.6875 in Belt Length, 76 mm Belt Width
MI ITEM #05411157
MFR #92101
Your Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit, Zirconia Alumina Material, 10.6875 in Belt Length, 76 mm Belt Width
MI ITEM #05411157
MFR #92101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.27/each(List $6.59)

Overview

Mfr description
92101 3 X 10-11/16 60GRIT BELT

Specifications

  • Application
    Blending, Finishing, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    271 mm
  • Belt Width
    3 in
  • Product Types
    Narrow Belt
  • Overall Length
    11.0000 in, 271 mm
  • Overall Width
    3.0000 in, 76 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text