Motion
23248CAMP55W507

NSK CORP, BEARING DIV
23248CAMP55W507

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore
MI ITEM #05411364
MFR #23248CAMP55W507
Price$16,003.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23248CAMP55W507

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Straight Bore
MI ITEM #05411364
MFR #23248CAMP55W507

Mfr description
23248CAMP55W507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16,003.58/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm
  • Weight
    232.13 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    3050000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176721809
  • Maximum RPM (Grease)
    800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    4050000 N
  • UPC_NO
    029176721809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)