Motion
P3S2B08E 1/2

LINK-BELT
P3S2B08E 1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty
MI ITEM #05411623
MFR #P3S2B08E 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3S2B08E 1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty
MI ITEM #05411623
MFR #P3S2B08E 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1/2 in
  • Length Through Bore
    .9844 in
  • Overall Height
    2.3438 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.3125 in

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864711357
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864711357

Overview

Mfr description
P3S2B08E PILLOWBLK C25-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text