Motion
P3S239E 2 7/16

LINK-BELT
P3S239E 2 7/16

Pillow Block Ball Bearing Unit - 2-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Light Duty
MI ITEM #05411636
MFR #P3S239E 2 7/16
Price$295.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3S239E 2 7/16

Pillow Block Ball Bearing Unit - 2-7/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Light Duty
MI ITEM #05411636
MFR #P3S239E 2 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$295.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bolt Center To Center Length
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2-7/16 in
  • Length Through Bore
    1.8906 in
  • Overall Height
    5.4688 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.3750 in

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864714419
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11840 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864714419

Overview

Mfr description
P3S239E PILLOWBLK C252-716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text