Motion
PL3S2E26E 1 5/8 PILLOWBLK BALL BRG

LINK-BELT
PL3S2E26E 1 5/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #05411641
MFR #PL3S2E26E 1 5/8 PILLOWBLK BALL BRG
List Price$597.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3S2E26E 1 5/8 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #05411641
MFR #PL3S2E26E 1 5/8 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.42/each for your price

Overview

Mfr description
PL3S2E26E PILLOWBLK CL251-58

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-5/8 in
  • Bolt Center To Center Length
    5.6875 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    3.9375 in
  • Overall Length
    7.2500 in
  • Overall Width
    1.8750 in
  • Length Through Bore
    1.6563 in
  • Bolt Size
    0.5000 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    7330 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662864715409
  • Manufacturer Upc Number
    662864715409
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text