Motion
BS228192

LINK-BELT
BS228192

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty
Mi Item #05411642
MFR #BS228192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS228192

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty
Mi Item #05411642
MFR #BS228192

Mfr description
BS228192 PILLOWBLK CL251-716-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Inside Diameter
    1.4375 in
  • Misalignment Angle
    2 °
  • Shaft Diameter
    1.4375 in
  • Weight
    3.3 lbs

Details

  • Additional Details
    One Piece Housing Construction | Ball Riding Retainer
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Type
    Ball Riding Retainer
  • Component Type
    Complete Assembly
  • Duty Type
    Intermediate Duty
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Set Screw
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    BS228192
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Series
    207
  • Shaft Attachment
    Set Screw Locking
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)