Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bolt Hole Spacing4-3/8 in
- Bolt Size9/16 in
- Bore Diameter1-15/16 in
- Bore Length1-13/16 in
- Housing Width9/16 in
- Length Through Bore1.8030 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.9060 in
- Overall Length5.6300 in
- Overall Width5.6300 in
- Weight5.20 lbs
Details
- Bearing NumberSG231E1LPA
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt F3S231E1 Flange Blocks Ball Bearings - F3S231E1
- Duty TypeIntermediate Duty
- Dynamic Load Capacity7920 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Flange
- Grease TypeAlmasol 1250 Hi-Temp
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantALMASOL 1250 HI-TEMP
- Lubrication TypeAlmsol 1250
- Manufacturer Upc Number662864718592
- Max Operating Temperature400 °F
- Max Rpm3600 rpm
- Maximum Speed3600 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7920 lbs
- Radial Static Load Capacity5220 lbs
- RelubricatableYes
- Retainer MaterialSTEEL
- Retainer TypeBall Riding Retainer
- Seal TypeE Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
- Self AligningYes
- Series200
- Static Load Capacity5220 lbf
- Type Of BearingBall
- UPC_NO662864718592
Overview
Mfr description
F3S231E1 FLANG BLK FC4251-1516-E1
- 1 15/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Viton Contact Seal, Increase Clearance, Hi Temp Grease, Steel Retainers