Motion
F3S247E1 2 15/16 FLANGE BALL BRG

LINK-BELT
F3S247E1 2 15/16 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 2.9375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #05411672
MFR #F3S247E1 2 15/16 FLANGE BALL BRG
List Price$2,587.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3S247E1 2 15/16 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 2.9375 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate, Single-Lip Contact Seal
MI ITEM #05411672
MFR #F3S247E1 2 15/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,587.34/each for your price

Overview

Mfr description
F3S247E1 FLANG BLK FC4252-1516-TFF

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate
  • Overall Length
    7.7500 in
  • Bearing Number
    SG247E1LPA
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact
  • Overall Height
  • Bore Type
    Straight
  • Overall Width
    7.7500 in
  • Harmonization Code
    8483204040
  • Coating
    Powder Coated
  • Length Through Bore
    2.2720 in
  • Max Operating Temperature
    400 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt F3S247E1 Flange Blocks Ball Bearings - F3S247E1
  • Bolt Size
    3/4 in
  • Max Rpm
    2700 rpm
  • Series
    F3S
  • Dynamic Load Capacity
    15080 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    ALMASOL 1250 HI-TEMP
  • Maximum Speed
    2700 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    Steel
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662864721288
  • Weight
    14.16 lbs
  • Static Load Capacity
    11100 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    6.0000 in
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text