Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Hole Spacing5-1/8 in
- Bolt Size5/8 in
- Bore Diameter2-3/16 in
- Bore Length1-13/16 in
- Housing Width5/8 in
- Length Through Bore1.8150 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.9800 in
- Overall Length6.3800 in
- Overall Width6.3800 in
- Weight7.30 lbs
Details
- Bearing NumberSG235E1LPA
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt F3S235E1 Flange Blocks Ball Bearings - F3S235E1
- Duty TypeIntermediate Duty
- Dynamic Load Capacity9800 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Flange
- Grease TypeAlmasol 1250 Hi-Temp
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantALMASOL 1250 HI-TEMP
- Lubrication TypeAlmsol 1250
- Manufacturer Upc Number662864721318
- Max Operating Temperature400 °F
- Max Rpm3200 rpm
- Maximum Speed3200 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9800 lbs
- Radial Static Load Capacity6570 lbs
- RelubricatableYes
- Retainer MaterialSTEEL
- Retainer TypeBall Riding Retainer
- Seal TypeE Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running
- Self AligningYes
- Series200
- Static Load Capacity6570 lbf
- Type Of BearingBall
- UPC_NO662864721318
Overview
Mfr description
F3S235E1 FLANG BLK FC4252-316-E1
- 2 3/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Viton Contact Seal, Steel Retainers, High Temperature Grease, Increased Clearance