Motion
SG210ELPA 5/8 UNMTED BALL BRG

LINK-BELT
SG210ELPA 5/8 UNMTED BALL BRG

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #05411713
MFR #SG210ELPA 5/8 UNMTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG210ELPA 5/8 UNMTED BALL BRG

Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #05411713
MFR #SG210ELPA 5/8 UNMTED BALL BRG

Mfr description
SG210EL PA BRG& S.S. MB25-58-PA
  • 5/8" Unmounted Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outer Ring Width  
    0.5118 in
  • Outside Diameter  
    40 mm
  • Overall Width
    2.5000 in
  • Thread Size
    #10-32
  • Weight
    0.19 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864825368
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864825368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)