Specifications
Dimensions
- Bore Diameter30 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesFX3S
Overview
Mfr description
FX3S2M30EK75 FLANG BLK NFC225-30