Motion
PSS211E

LINK-BELT
PSS211E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 11/16 in Bore, Stamped Steel Material, Light Duty
MI ITEM #05411758
MFR #PSS211E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PSS211E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 11/16 in Bore, Stamped Steel Material, Light Duty
MI ITEM #05411758
MFR #PSS211E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSS211E PILLOWBLK PS25-1116

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    11/16 in
  • Bolt Center To Center Length
    2.5000 in
  • Base To Bore Centerline
    0.8750 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Stamped Steel
  • Overall Height
    1.7500 in
  • Overall Length
    3.6250 in
  • Overall Width
    1.0000 in
  • Length Through Bore
    .9844 in
  • Bolt Size
    0.3125 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    2360 lbf
  • Max Rpm
    9000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662864724562
  • Manufacturer Upc Number
    662864724562
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text