Motion
PSS210E

LINK-BELT
PSS210E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material, Light Duty
MI ITEM #05411765
MFR #PSS210E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PSS210E

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Stamped Steel Material, Light Duty
MI ITEM #05411765
MFR #PSS210E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    0.8750 in
  • Bolt Center To Center Length
    2.8750 in
  • Bolt Size
    0.3125 in
  • Bore Diameter
    5/8 in
  • Length Through Bore
    0.9844 in
  • Overall Height
    1.7500 in
  • Overall Length
    3.6250 in
  • Overall Width
    0.8125 in

Details

  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864724654
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2360 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864724654

Overview

Mfr description
PSS210E PILLOWBLK PS25-58

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text