Motion
PT3S2M25E

LINK-BELT
PT3S2M25E

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
Mi Item #05411775
MFR #PT3S2M25E
Price$580.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3S2M25E

Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
Mi Item #05411775
MFR #PT3S2M25E

Mfr description
PT3S2M25E PILLOWBLK TBC25-25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.55/each

Specifications

Dimensions

  • Base Height
    1.4380 in
  • Base To Bore Centerline
    36.52 mm
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    50.80 mm
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.1720 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.1720 in
  • Inside Diameter
    0.9840 in
  • Length
    2.8800 in
  • Length Through Bore
    29.77 mm
  • Overall Length
    73.02 mm
  • Overall Width
    38.1 mm
  • Shaft Diameter
    25 mm
  • Tap Thread Size
    3/8-16 UNC
  • Thread Depth
    0.5000 in | 12.70 mm
  • Thread Size
    3/8-16 UNC
  • Weight
    1.34 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    2-Bolt Tapped Base | Setscrew Locking | Single Lip Contact Seal | Relubricatable | Solid Base | Black Housing | One Piece Housing Construction | Zone-Hardened Inner Race | Ball Riding Retainer
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    SG2M25ELPA
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    3150 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PT3S2M25E
  • Manufacturer Upc Number
    662864724883
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C
  • Max Rpm
    6800 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SG2M25ELPA
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1760 lbf
  • Type
    Tapped Base
  • Type Of Bearing
    Ball
  • UPC_NO
    662864724883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)