Motion
TH3S2E36E

LINK-BELT
TH3S2E36E

Ball Bearing Take-up Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty, 1.0630 in, 27 mm Slot
Mi Item #05411780
MFR #TH3S2E36E
Price$1,326.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3S2E36E

Ball Bearing Take-up Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty, 1.0630 in, 27 mm Slot
Mi Item #05411780
MFR #TH3S2E36E

Mfr description
TH3S2E36E T-U UNIT TC252-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,326.23/each

Specifications

Dimensions

  • Body Width
    2.5000 in, 63.50 mm
  • Bore Diameter  
    2-1/4 in
  • Bore Length
    1.8150 in, 46.10 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.5000 in, 63.50 mm
  • Housing Width
    2.5000 in, 63.50 mm
  • Inner Ring Width
    1.8150 in, 46.10 mm
  • Insert Outer Diameter
    2.7490 in, 69.82 mm
  • Length Through Bore
    1.8150 in, 46.10 mm
  • Outside Diameter
    2.7490 in, 69.82 mm
  • Overall Height
    5.8800 in, 149.40 mm
  • Overall Length
    6.8100 in, 172.97 mm
  • Overall Width
    2.5000 in, 63.50 mm
  • Shaft Diameter
    2.2500 in, 57.14 mm
  • Size Code
    211
  • Slot Spacing  
    5.0930 in, 129.36 mm
  • Slot Width  
    1.0630 in, 27 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    8.66 lbs, 3.93 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Dynamic Load Capacity
    43592.6 N, 9800 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    TH3S2E36E
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    43592.6 N, 9800 lbf
  • Radial Static Load Capacity
    29224.8 N, 6570 lbf
  • Relubricatable
    True
  • Replacement Bearing
    SG2E36ELPA
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal
  • Sealing Type
    Single Lip Contact Seal
  • Self Aligning
    True
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    29224.8 N, 6570 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0437 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)