Motion
TH3S247E

LINK-BELT
TH3S247E

Ball Bearing Take-Up Unit - 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
Mi Item #05411781
MFR #TH3S247E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3S247E

Ball Bearing Take-Up Unit - 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
Mi Item #05411781
MFR #TH3S247E

Mfr description
TH3S247E TC 25 2 15/16
  • 2 15/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Housing Width
    2 3/4 in
  • Overall Height
    9.5600 in
  • Overall Length
    7.1300 in
  • Overall Width
    3.1300 in
  • Size Code
    215
  • Weight
    14.24 lbs

Details

  • Country of Origin
    Mexico
  • Duty Type
    Intermediate Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TH3S247E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662864725019
  • Max Rpm
    2700 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    15080 lbs
  • Replacement Bearing
    SG247ELPA
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    200
  • Vibration Frequency Roller Spin
    0.0475 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)