Motion
ARX20-N02-X33US

SMC CORP OF AMERICA
ARX20-N02-X33US

Standard Air Regulator - NPT Outlet Thread, NPT
Mi Item #05411882
MFR #ARX20-N02-X33US
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARX20-N02-X33US

Standard Air Regulator - NPT Outlet Thread, NPT
Mi Item #05411882
MFR #ARX20-N02-X33US

Mfr description
ARX20-N02-X33US
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Overall Height
    80 mm
  • Overall Length
    80 mm
  • Overall Width
    35 mm
  • Width
    35 mm

Details

  • Adjuster Type
    Handle
  • Fluid Type
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Max Air Supply Pressure
    290 psi
  • Maximum Operating Pressure
    2.0 MPa
  • Maximum Supply Pressure
    290 psi
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    NPT
  • Port Gender
    Female
  • Pressure Gauge Included
    No
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)