Motion
CDQ2B32-100DZ-A73L-XC35

SMC CORP OF AMERICA
CDQ2B32-100DZ-A73L-XC35

Compact Cylinderinder, CQ2-Z
Mi Item #05411890
MFR #CDQ2B32-100DZ-A73L-XC35
Price$145.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-100DZ-A73L-XC35

Compact Cylinderinder, CQ2-Z
Mi Item #05411890
MFR #CDQ2B32-100DZ-A73L-XC35

Mfr description
CDQ2B32-100DZ-A73L-XC35 COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.88/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    100 mm

Details

  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Options
    Special Rod Shape/Thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)