Motion
S1415NJS

Xcelite
S1415NJS

5" OAL, Full-Flush Diagonal Cutter 49/64" Jaw Length x 19/32" Jaw Width, Relieved Tapered Head, ESD Cushion Handle
Mi Item #05411945
MFR #S1415NJS
Price$86.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
S1415NJS

5" OAL, Full-Flush Diagonal Cutter 49/64" Jaw Length x 19/32" Jaw Width, Relieved Tapered Head, ESD Cushion Handle
Mi Item #05411945
MFR #S1415NJS

Mfr description
S1415JSNN PLIERS,5" DIAGONAL,TR,FLUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.58/each

Specifications

Dimensions

  • Jaw Length
    49/64 in
  • Jaw Width
    19/32 in
  • Overall Length
    5 in, 125.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Cutter Style
    Tapered Relieved Head
  • Handle Material
    ESD Cushion
  • Head Style
    Relieved Tapered
  • PSC Code
    5110
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)