Motion
32AT5/2000

MEGADYNE
32AT5/2000

AT5, 5 mm Pitch, 2000 mm Pitch Length, 32 mm Width, 400 Teeth, Thermoset PU 88 ShA Material
Mi Item #05412008
MFR #32AT5/2000
Price$233.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
32AT5/2000

AT5, 5 mm Pitch, 2000 mm Pitch Length, 32 mm Width, 400 Teeth, Thermoset PU 88 ShA Material
Mi Item #05412008
MFR #32AT5/2000

Mfr description
32AT5/2000 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.26/each

Specifications

Dimensions

  • Overall Length
    2000 mm
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    2000 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)