Motion
CDBX2N25-125B

SMC CORP OF AMERICA
CDBX2N25-125B

Cylinder, Air Slide Unit
Mi Item #05412415
MFR #CDBX2N25-125B
Price$680.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBX2N25-125B

Cylinder, Air Slide Unit
Mi Item #05412415
MFR #CDBX2N25-125B

Mfr description
CDBX2N25-125B CYL, SLIDE UNIT, DBL ROD
  • Bore sizes: 10, 15, 25mm
  • Non-rotating accuracy: ± 0.1° (10 mm bore), ± 0.02° (25 mm bore)
  • Adjustable stroke option, +2 to -25 mm adjustment range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    34 mm
  • Overall Length
    403 mm
  • Overall Width
    84 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    14 mm
  • Stroke  
    125 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Shock Absorber
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Made to Order
    Yes
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Housing
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Type
    Double Rod
  • Series
    CX2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)