Motion
896020

JUSTRITE
896020

Sure-Grip® Safety Cabinet - Manual Closing, Flammable Liquids Storage, 60 gal Capacity, Yellow Cabinet Color, Dims: 65 x 34 x 34 in
Mi Item #05412735
MFR #896020
Price$5,056.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
896020

Sure-Grip® Safety Cabinet - Manual Closing, Flammable Liquids Storage, 60 gal Capacity, Yellow Cabinet Color, Dims: 65 x 34 x 34 in
Mi Item #05412735
MFR #896020

Mfr description
896020 60G CAB SC YL FLAM SAFE EX
  • U-LOC™ pad-lockable handle (padlock not included) allows for optional padlock for extra security
  • SpillSlope® shelves direct spills to back and bottom of cabinets and adjust in 3” increments
  • Fail-safe three-point stainless steel bullet latch system provides easy, positive door closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,056.25/each

Specifications

Dimensions

  • Depth
    34 in
  • Dimensions
    65 x 34 x 34 in
  • Height
    65 in
  • Width
    34 in

Details

  • Cabinet Style
    EX-SureGrip
  • Capacity
    60 gal
  • Color
    Yellow
  • Door Type
    Manual Closing
  • Hazardous Chemical Type
    Flammable Liquids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)