Motion
H713-10-H-P10

BOSTON GEAR
H713-10-H-P10

H713 S/R Red. 10:1 Ratio, No Base, Hollow Assy
Mi Item #05412751
MFR #H713-10-H-P10
Price$1,928.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H713-10-H-P10

H713 S/R Red. 10:1 Ratio, No Base, Hollow Assy
Mi Item #05412751
MFR #H713-10-H-P10

Mfr description
H713-10-H-P10 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,928.66/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.6250 in
  • Output Size
    0.6250 in
  • Ratio
    10:1

Details

  • Bushing Kit
    P10
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Upc Number
    884107174501
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107174501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)