Motion
R412010712

AVENTICS
R412010712

Mechanical Pressure Switch - PM1 Series, 2.9 - 232 psi, Process Conn. 1/4 BSPP Female Thread, Elec.Conn. EN 175301-803, form A, -4 to 176°F
Mi Item #05412867
MFR #R412010712
Price$208.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010712

Mechanical Pressure Switch - PM1 Series, 2.9 - 232 psi, Process Conn. 1/4 BSPP Female Thread, Elec.Conn. EN 175301-803, form A, -4 to 176°F
Mi Item #05412867
MFR #R412010712

Mfr description
R412010712 PRESSURE SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.65/each

Specifications

Dimensions

  • Weight
    0.35 lbs

Details

  • Electrical Connection
    EN 175301-803, form A
  • Pressure Range
    2.9 - 232 psi
  • Process Connection
    1/4 BSPP Female Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Series
    PM1
  • Standards Met
    IP65
  • Switch Type
    Pressure Switch - Mechanical
  • Temperature Range
    -4 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)