Motion
28547 DISC SANDER PISTOL GRIP 3"

3M
28547 DISC SANDER PISTOL GRIP 3"

3M™ Pistol Grip Disc Sander 28547, 3 in, 1 per case
MI ITEM #05412877
MFR #28547 DISC SANDER PISTOL GRIP 3"
List Price$389.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28547 DISC SANDER PISTOL GRIP 3"

3M™ Pistol Grip Disc Sander 28547, 3 in, 1 per case
MI ITEM #05412877
MFR #28547 DISC SANDER PISTOL GRIP 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$389.79/each for your price

Overview

Mfr description
28547 DISC SANDER PISTOL GRIP 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced 0.45 hp motor and comfortable molded grip decrease vibration and noise
  • Lightweight tool is ideal for intermittent use on spot duty light sanding and finishing applications
  • 97 degree head enables a more natural wrist position on vertical surfaces for greater operator comfort
  • Variable speed control with variable speed trigger increases operator precision for less rework
  • Dual mount feature allows direct mount for greater visibility and maximum control, or collet mount for extended reach

Specifications

  • Overall Height
    4.63 in
  • Overall Length
    8.81 in
  • Manufacturer Stock Number
    00051141285474
  • Manufacturer Upc Number
    00051141285474
  • UPC_NO
    00051141285474
  • Overall Width
    3.81 in
  • Product Types
    Disc Sander
  • Weight
    2.203 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text