1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
28332
Corded Die Grinder - Collet Size 0.2500 in, Maximum Speed 4000 rpm
MI ITEM #
05412911
MFR #
28332
Price
$1,072.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
3M 28332
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
28332
Corded Die Grinder - Collet Size 0.2500 in, Maximum Speed 4000 rpm
MI ITEM #
05412911
MFR #
28332
Mfr description
28332 DIE GRINDER .5 HP 1/4" COLLET
For industrial/occupational use only. Not for consumer sale or use.
Straight shaft die grinder designed to grind in hard to reach areas
1 hp motor easily handles heavyweight applications such as stock removal
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,072
.33
/each
Add to Cart
Specifications
Dimensions
Collet Size
0.2500 in
Overall Height
4.6300 in
Overall Length
12.5000 in
Overall Width
7.4400 in
Details
Horsepower
0.5 hp
Manufacturer Upc Number
00051141283326
Maximum Speed
4000 rpm
UPC_NO
00051141283326
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items