Motion
28338 INLINE SANDER 1 HP 5/8-11 EXTERNAL SHAFT

3M
28338 INLINE SANDER 1 HP 5/8-11 EXTERNAL SHAFT

3M™ Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1 per case
Mi Item #05412912
MFR #28338 INLINE SANDER 1 HP 5/8-11 EXTERNAL SHAFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28338 INLINE SANDER 1 HP 5/8-11 EXTERNAL SHAFT

3M™ Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1 per case
Mi Item #05412912
MFR #28338 INLINE SANDER 1 HP 5/8-11 EXTERNAL SHAFT

Mfr description
28338 INLINE SANDER 1 HP 5/8-11
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.7 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00051141283388
  • UPC_NO
    00051141283388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)