Motion
28405 GRINDER T27 4-1/2 IN 5/8-11 EXTERNAL 1 HP

3M
28405 GRINDER T27 4-1/2 IN 5/8-11 EXTERNAL 1 HP

3M™ Grinder 28405, T27 4-1/2 in 5/8-11 External 1 hp, 1 per case
Mi Item #05412914
MFR #28405 GRINDER T27 4-1/2 IN 5/8-11 EXTERNAL 1 HP
Price$1,148.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28405 GRINDER T27 4-1/2 IN 5/8-11 EXTERNAL 1 HP

3M™ Grinder 28405, T27 4-1/2 in 5/8-11 External 1 hp, 1 per case
Mi Item #05412914
MFR #28405 GRINDER T27 4-1/2 IN 5/8-11 EXTERNAL 1 HP

Mfr description
28405 GRINDER T27 4-1/2
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Gripping Material helps reduce vibration and enhance operator comfort
  • Steel guard may be repositioned for better visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,148.41/each

Specifications

Dimensions

  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in
  • Weight
    4.34 lb

Details

  • Manufacturer Stock Number
    60440237109
  • Manufacturer Upc Number
    00051141284057
  • Product Types
    Right Angle Grinder
  • UPC_NO
    00051141284057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)