Motion
20324 RANDOM ORBITAL SANDER 6" NON-VACUUM 5/16"

3M
20324 RANDOM ORBITAL SANDER 6" NON-VACUUM 5/16"

3M™ Non-Vacuum Random Orbital Sander 20324, 6 in, 5/16 in Orbit, 1 per case
Mi Item #05412915
MFR #20324 RANDOM ORBITAL SANDER 6" NON-VACUUM 5/16"
Price$328.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20324 RANDOM ORBITAL SANDER 6" NON-VACUUM 5/16"

3M™ Non-Vacuum Random Orbital Sander 20324, 6 in, 5/16 in Orbit, 1 per case
Mi Item #05412915
MFR #20324 RANDOM ORBITAL SANDER 6" NON-VACUUM 5/16"

Mfr description
20324 RANDOM ORBITAL SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.60/each

Specifications

Dimensions

  • Overall Height
    4.16 in
  • Overall Length
    9.63 in
  • Overall Width
    6.88 in
  • Weight
    2.704 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use • Aluminum body and durable composite cover reduce cracked housings and downtime • Low-profile, balanced design optimizes the performance of 3M™ Abrasives
  • Manufacturer Stock Number
    60440126963
  • Manufacturer Upc Number
    00051141203249
  • UPC_NO
    00051141203249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)