Motion
28630

3M
28630

Corded Die Grinder - Collet Size 0.2500 in, Maximum Speed 25000 rpm
Mi Item #05412918
MFR #28630
Price$981.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28630

Corded Die Grinder - Collet Size 0.2500 in, Maximum Speed 25000 rpm
Mi Item #05412918
MFR #28630

Mfr description
28630 DIE GRINDER 0.3 HP 25 000 RPM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.90/each

Specifications

Dimensions

  • Collet Size
    0.2500 in

Details

  • Horsepower
    0.3 hp
  • Manufacturer Upc Number
    00051141286303
  • Maximum Speed
    25000 rpm
  • UPC_NO
    00051141286303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)