Motion
20430 ORBITAL SANDER 3" X 4" CENTRAL VACUUM 10 000 RPM

3M
20430 ORBITAL SANDER 3" X 4" CENTRAL VACUUM 10 000 RPM

3M™ Central Vacuum Orbital Sander, 20430, 3 in x 4 in, 1/8 in Orbit 10,000 Max OPM, 1 per case
Mi Item #05412920
MFR #20430 ORBITAL SANDER 3" X 4" CENTRAL VACUUM 10 000 RPM
Price$420.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20430 ORBITAL SANDER 3" X 4" CENTRAL VACUUM 10 000 RPM

3M™ Central Vacuum Orbital Sander, 20430, 3 in x 4 in, 1/8 in Orbit 10,000 Max OPM, 1 per case
Mi Item #05412920
MFR #20430 ORBITAL SANDER 3" X 4" CENTRAL VACUUM 10 000 RPM

Mfr description
20430 ORBITAL SANDER 3" X 4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for flat surface finishing and sealer sanding
  • Compact, lightweight with a grip-from- the-top design for less fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.31/each

Specifications

Dimensions

  • Height
    4.13 in
  • Weight
    2.353 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ideal for flat surface finishing and sealer sanding• Compact, lightweight with a grip-from- the-top design for less fatigue• Precision-balanced and designed for smooth operation• Pneumatic power provides hours of continuous use, far exceeding standard electric sanders (air hose and air compressor sold separately)• Three models – non vacuum, central vacuum-ready and self-generated vacuum
  • Manufacturer Upc Number
    00051141204307
  • UPC_NO
    00051141204307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)