Motion
28628

3M
28628

Power Grinder - Collet Size 0.2500 in, Maximum Speed 18000 rpm
Mi Item #05412923
MFR #28628
Price$980.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28628

Power Grinder - Collet Size 0.2500 in, Maximum Speed 18000 rpm
Mi Item #05412923
MFR #28628

Mfr description
28628 DIE GRINDER 0.3 HP 18 000 RPM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Straight shaft die grinder designed to grind in hard to reach areas
  • 1 hp motor easily handles heavyweight applications such as stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.66/each

Specifications

Dimensions

  • Collet Size
    0.2500 in
  • Overall Height
    4.63 in
  • Overall Length
    12.5 in
  • Overall Width
    7.44 in

Details

  • Horsepower
    0.3 hp
  • Manufacturer Upc Number
    00051141286280
  • Maximum Speed
    18000 rpm
  • UPC_NO
    00051141286280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)