Motion
20244 MINI RANDOM ORBITAL NIB SANDER 1-1/4" X 3/16" ORBIT

3M
20244 MINI RANDOM ORBITAL NIB SANDER 1-1/4" X 3/16" ORBIT

3M™ Mini Random Orbital Nib Sander 20244, 1-1/4 in x 3/16 in Orbit, 1 per case
MI ITEM #05412934
MFR #20244 MINI RANDOM ORBITAL NIB SANDER 1-1/4" X 3/16" ORBIT
List Price$505.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20244 MINI RANDOM ORBITAL NIB SANDER 1-1/4" X 3/16" ORBIT

3M™ Mini Random Orbital Nib Sander 20244, 1-1/4 in x 3/16 in Orbit, 1 per case
MI ITEM #05412934
MFR #20244 MINI RANDOM ORBITAL NIB SANDER 1-1/4" X 3/16" ORBIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.55/each for your price

Overview

Mfr description
20244 MINI RANDOM ORBITAL NIB SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Small, easy-to-use sander for repairing small defects in paint and clear coat surfaces
  • Lightweight, low-profile design allows sanding in hard-to-reach places
  • One-piece shaft balance system reduces vibration for greater comfort and smoother results
  • Designed for Roloc™ direct-mount sanding pads for greater control and time savings
  • Works with Stikit™ abrasive discs for fast, easy disc changeouts
  • Excellent option for 3M™ Finesse-it™ and Hand Sanding paint removal and repair systems

Specifications

  • Orbit Diameter
    1-1/4 in
  • Manufacturer Stock Number
    60440241226
  • Manufacturer Upc Number
    00051141202440
  • UPC_NO
    00051141202440
  • Weight
    1.581 lb
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Small, easy-to-use sander for repairing small defects in paint and clear coat surfaces • Lightweight, low-profile design allows sanding in hard-to-reach places • One-piece shaft balance system reduces vibration for greater comfort and smoother results • Designed for Roloc™ direct-mount sanding pads for greater control and time savings • Works with Stikit™ abrasive discs for fast, easy disc changeouts • Excellent option for 3M™ Finesse-it™ and Hand Sanding paint removal and repair systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought