Motion
20208 RANDOM ORBITAL SANDER 6" SELF-GENERATED VACUUM 5/16"

3M
20208 RANDOM ORBITAL SANDER 6" SELF-GENERATED VACUUM 5/16"

3M™ Self-Generated Vacuum Random Orbital Sander, 20208, 6 in, 5/16 in Orbit, 1 per case
MI ITEM #05412935
MFR #20208 RANDOM ORBITAL SANDER 6" SELF-GENERATED VACUUM 5/16"
List Price$353.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20208 RANDOM ORBITAL SANDER 6" SELF-GENERATED VACUUM 5/16"

3M™ Self-Generated Vacuum Random Orbital Sander, 20208, 6 in, 5/16 in Orbit, 1 per case
MI ITEM #05412935
MFR #20208 RANDOM ORBITAL SANDER 6" SELF-GENERATED VACUUM 5/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$353.87/each for your price

Overview

Mfr description
20208 RANDOM ORBITAL SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
  • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use
  • HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use
  • Low-profile, balanced design optimizes the performance of 3M™ abrasives

Specifications

  • Overall Width
    6.88 in
  • Manufacturer Stock Number
    60440179079
  • Manufacturer Upc Number
    00051141202082
  • UPC_NO
    00051141202082
  • Weight
    3.004 lb
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use • HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use • Low-profile, balanced design optimizes the performance of 3M™  abrasives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought