Motion
28349 RUBBER SLOTTED EXPANDER WHEEL 3.4" X 3" 5/8" ARBOR HOLE

3M
28349 RUBBER SLOTTED EXPANDER WHEEL 3.4" X 3" 5/8" ARBOR HOLE

3M™ Rubber Slotted Expander Wheel 28349, 3-2/5 in x 3 in 5/8 in Arbor Hole, 1 per case
Mi Item #05412944
MFR #28349 RUBBER SLOTTED EXPANDER WHEEL 3.4" X 3" 5/8" ARBOR HOLE
Price$213.22/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28349 RUBBER SLOTTED EXPANDER WHEEL 3.4" X 3" 5/8" ARBOR HOLE

3M™ Rubber Slotted Expander Wheel 28349, 3-2/5 in x 3 in 5/8 in Arbor Hole, 1 per case
Mi Item #05412944
MFR #28349 RUBBER SLOTTED EXPANDER WHEEL 3.4" X 3" 5/8" ARBOR HOLE

Mfr description
28349 RUBBER SLOTTED EXPANDER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ Wheel Adapter Kit to mount on 3M™ Inline Sander or 3M™ Match & Finish Tool
  • Soft 25-durometer rubber helps to create a fine finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.22/wh

Specifications

Dimensions

  • Overall Diameter
    3.4 in
  • Overall Height
    4.6 in
  • Overall Length
    6.3 in
  • Overall Width
    6.3 in
  • Weight
    1.357 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    60440238677
  • Manufacturer Upc Number
    00051141283494
  • UPC_NO
    00051141283494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)