Motion
28494 RANDOM ORBITAL SANDER - ELITE SERIES 3" NON-VACUUM 3/16"

3M
28494 RANDOM ORBITAL SANDER - ELITE SERIES 3" NON-VACUUM 3/16"

3M™ Elite Non-Vacuum Random Orbital Sander, 28494, 3 in, 3/16 in Orbit, 1 per case
Mi Item #05412945
MFR #28494 RANDOM ORBITAL SANDER - ELITE SERIES 3" NON-VACUUM 3/16"
Price$344.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28494 RANDOM ORBITAL SANDER - ELITE SERIES 3" NON-VACUUM 3/16"

3M™ Elite Non-Vacuum Random Orbital Sander, 28494, 3 in, 3/16 in Orbit, 1 per case
Mi Item #05412945
MFR #28494 RANDOM ORBITAL SANDER - ELITE SERIES 3" NON-VACUUM 3/16"

Mfr description
28494 RANDOM ORBITAL SANDER - ELITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings and a powerful motor offer optimal performance with less vibration in high production industrial environments
  • Ergonomically engineered with features such as extended curved wrist support and 3M™ Gripping Material to maximize operator comfort during prolonged use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.59/each

Specifications

Dimensions

  • Overall Height
    5.25 in
  • Overall Length
    12.69 in
  • Overall Width
    6.81 in
  • Weight
    2.196 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings and a powerful motor offer optimal performance with less vibration in high production industrial environments • Ergonomically engineered with features such as extended curved wrist support and 3M™ Gripping Material to maximize operator comfort during prolonged use • Pneumatic power provides many hours of continuous use, far exceeding standard electric sanders (power hose and air compressor sold separately) • 3M™ Disc Pad (included) absorbs shock and vibration for smoother running and provides excellent disc adhesion yet allows quick, easy removal • Newly designed wrist rest for more support • Recessed level eliminates pinch points
  • Manufacturer Stock Number
    60410013563
  • Manufacturer Upc Number
    00051141284941
  • UPC_NO
    00051141284941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)