Motion
28348 RUBBER SLOTTED EXPANDER WHEEL 5" X 3-1/2" 5/8" ARBOR HOLE

3M
28348 RUBBER SLOTTED EXPANDER WHEEL 5" X 3-1/2" 5/8" ARBOR HOLE

3M™ Rubber Slotted Expander Wheel 28348, 5 in x 3-1/2 in 5/8 in Arbor Hole, 1 per case
MI ITEM #05412953
MFR #28348 RUBBER SLOTTED EXPANDER WHEEL 5" X 3-1/2" 5/8" ARBOR HOLE
Your Price$328.78/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28348 RUBBER SLOTTED EXPANDER WHEEL 5" X 3-1/2" 5/8" ARBOR HOLE

3M™ Rubber Slotted Expander Wheel 28348, 5 in x 3-1/2 in 5/8 in Arbor Hole, 1 per case
MI ITEM #05412953
MFR #28348 RUBBER SLOTTED EXPANDER WHEEL 5" X 3-1/2" 5/8" ARBOR HOLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$328.78/wh(List $366.13)

Overview

Mfr description
28348 RUBBER SLOTTED EXPANDER WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use 3M™ Wheel Adapter Kit to mount on 3M™ Inline Sander or 3M™ Match & Finish Tool
  • Soft 25-durometer rubber helps to create a fine finish
  • Radiused edges reduce transition lines
  • Uses centrifugal force to grip the abrasive belt
  • More consistent performance than pneumatic wheels

Specifications

  • Manufacturer Stock Number
    60440238669
  • Manufacturer Upc Number
    00051141283487
  • UPC_NO
    00051141283487
  • Color
    Black
  • Diameter
    5 in
  • Overall Diameter
    5 in
  • Overall Height
    4.6 in
  • Overall Length
    6.3 in
  • Overall Width
    6.3 in
  • Weight
    2.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text