Motion
28505 RANDOM ORBITAL SANDER - ELITE SERIES 3" CENTRAL VACUUM 3/32"

3M
28505 RANDOM ORBITAL SANDER - ELITE SERIES 3" CENTRAL VACUUM 3/32"

3M™ Elite Central-Vacuum-Ready Random Orbital Sander, 28505, 3 in, 3/32 in Orbit, 1 per case
Mi Item #05412957
MFR #28505 RANDOM ORBITAL SANDER - ELITE SERIES 3" CENTRAL VACUUM 3/32"
Price$371.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28505 RANDOM ORBITAL SANDER - ELITE SERIES 3" CENTRAL VACUUM 3/32"

3M™ Elite Central-Vacuum-Ready Random Orbital Sander, 28505, 3 in, 3/32 in Orbit, 1 per case
Mi Item #05412957
MFR #28505 RANDOM ORBITAL SANDER - ELITE SERIES 3" CENTRAL VACUUM 3/32"

Mfr description
28505 RANDOM ORBITAL SANDER - ELITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings and powerful air driven motors run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.11/each

Specifications

Dimensions

  • Overall Height
    5.25 in
  • Overall Length
    12.69 in
  • Overall Width
    6.81 in
  • Weight
    3.154 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings and powerful air driven motors run smoothly with less vibration, ideal for high production industrial environments • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use • Aluminum body and durable composite cover reduce cracked housings and downtime
  • Manufacturer Stock Number
    60410013670
  • Manufacturer Upc Number
    00051141285054
  • UPC_NO
    00051141285054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)