Motion
28337 RANDOM ORBITAL SANDER - TWO-HAND 6" NON-VACUUM/CENTRAL VACUUM 3/8"

3M
28337 RANDOM ORBITAL SANDER - TWO-HAND 6" NON-VACUUM/CENTRAL VACUUM 3/8"

3M™ Elite Central-Vacuum-Ready/Non Vacuum Random Orbital Sander, 2-Hand, 28337, 6 in, 3/8 in Orbit, 1 per case
Mi Item #05412966
MFR #28337 RANDOM ORBITAL SANDER - TWO-HAND 6" NON-VACUUM/CENTRAL VACUUM 3/8"
Price$786.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28337 RANDOM ORBITAL SANDER - TWO-HAND 6" NON-VACUUM/CENTRAL VACUUM 3/8"

3M™ Elite Central-Vacuum-Ready/Non Vacuum Random Orbital Sander, 2-Hand, 28337, 6 in, 3/8 in Orbit, 1 per case
Mi Item #05412966
MFR #28337 RANDOM ORBITAL SANDER - TWO-HAND 6" NON-VACUUM/CENTRAL VACUUM 3/8"

Mfr description
28337 RANDOM ORBITAL SANDER - TWO-HAND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two-handed design provides better control
  • Precision-balanced pneumatic motor run smoothly with less vibration, ideal for high production industrial environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.47/each

Specifications

Dimensions

  • Height
    6.75 in
  • Weight
    4.869 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Two-handed design provides better control• Precision-balanced pneumatic motor run smoothly with less vibration, ideal for high production industrial environments• Powerful 0.45 hp motor combined with 3/8-inch orbit provide high stock removal rates• Aluminum body and durable composite cover reduce cracked housings and downtime• 3M™ Clean Sanding System with HEPA-rated filter bag for efficient dust extraction and capture are included for better sanding and more breathable air (PN 28335 only)
  • Manufacturer Upc Number
    00051141283371
  • UPC_NO
    00051141283371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)