Motion
28527 RANDOM ORBITAL SANDER - ELITE SERIES 70 MM X 198 MM NON-VACUUM 1/8"

3M
28527 RANDOM ORBITAL SANDER - ELITE SERIES 70 MM X 198 MM NON-VACUUM 1/8"

3M™ Elite Non-Vacuum Random Orbital Sander, 28527, 70 mm x 198 mm, 1/8 in Orbit, 1 per case
Mi Item #05412967
MFR #28527 RANDOM ORBITAL SANDER - ELITE SERIES 70 MM X 198 MM NON-VACUUM 1/8"
Price$471.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28527 RANDOM ORBITAL SANDER - ELITE SERIES 70 MM X 198 MM NON-VACUUM 1/8"

3M™ Elite Non-Vacuum Random Orbital Sander, 28527, 70 mm x 198 mm, 1/8 in Orbit, 1 per case
Mi Item #05412967
MFR #28527 RANDOM ORBITAL SANDER - ELITE SERIES 70 MM X 198 MM NON-VACUUM 1/8"

Mfr description
28527 RANDOM ORBITAL SANDER - ELITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for flat surface finishing and sealer sanding with access to tight corners
  • Precision-balanced steel workings and a powerful motor provide high performance with less vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.70/each

Specifications

Dimensions

  • Overall Height
    5.25 in
  • Overall Length
    12.69 in
  • Overall Width
    6.81 in
  • Weight
    2.5 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Ideal for flat surface finishing and sealer sanding with access to tight corners • Precision-balanced steel workings and a powerful motor provide high performance with less vibration • Extended curved wrist support, 3M™ Gripping Material, and recessed lever provide maximum comfort and control during prolonged use • Aluminum body and durable composite cover reduce cracked housings and downtime
  • Manufacturer Stock Number
    60440238446
  • Manufacturer Upc Number
    00051141285276
  • UPC_NO
    00051141285276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)