Motion
28511 RANDOM ORBITAL SANDER - ELITE SERIES 3" SELF-GENERATED VACUUM 3/16"

3M
28511 RANDOM ORBITAL SANDER - ELITE SERIES 3" SELF-GENERATED VACUUM 3/16"

3M™ Elite Self-Generated Vacuum Random Orbital Sander, 28511, 3 in x 3/16 in Orbit, 1 per case
Mi Item #05412970
MFR #28511 RANDOM ORBITAL SANDER - ELITE SERIES 3" SELF-GENERATED VACUUM 3/16"
Price$371.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28511 RANDOM ORBITAL SANDER - ELITE SERIES 3" SELF-GENERATED VACUUM 3/16"

3M™ Elite Self-Generated Vacuum Random Orbital Sander, 28511, 3 in x 3/16 in Orbit, 1 per case
Mi Item #05412970
MFR #28511 RANDOM ORBITAL SANDER - ELITE SERIES 3" SELF-GENERATED VACUUM 3/16"

Mfr description
28511 RANDOM ORBITAL SANDER - ELITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings and powerful air driven motors run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.11/each

Specifications

Dimensions

  • Height
    5.25 in
  • Weight
    2.327 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings and powerful air driven motors run smoothly with less vibration, ideal for high production industrial environments• Improved durability, ergonomics and noise level maximize comfort and control for prolonged use• Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use• HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use• Aluminum body and durable composite cover reduce cracked housings and downtime• Composite cover to prevent crack housings
  • Manufacturer Upc Number
    00051141285115
  • UPC_NO
    00051141285115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)