1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
28631 ROTARY BUFFER 3" DIAMETER
3M™ Rotary Buffer, 28631, 3 in Diameter, 1 per case
MI ITEM #
05412979
MFR #
28631 ROTARY BUFFER 3" DIAMETER
Price
$1,096.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Finishing Tools
Buffers and Polishers
3M 28631 ROTARY BUFFER 3" DIAMETER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
28631 ROTARY BUFFER 3" DIAMETER
3M™ Rotary Buffer, 28631, 3 in Diameter, 1 per case
MI ITEM #
05412979
MFR #
28631 ROTARY BUFFER 3" DIAMETER
Mfr description
28631 ROTARY BUFFER 3" DIAMETER
For industrial/occupational use only. Not for consumer sale or use.
Lightweight pneumatic tools excel at buffing and polishing on clear coat and powder coat
Low-profile lightweight design and quiet operation enhance operator control and comfort
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,096
.15
/each
Add to Cart
Specifications
Dimensions
Backing Pad Diameter
5 in
Inlet size
0.25 in
Overall Height
6.732 in
Overall Length
15.95 in
Details
Air Pressure
90 psi
Horsepower
0.26 hp
Maximum Speed
3500 rpm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items